Menu Search
HAMMOND MANUFACTURING #CWAD10

Wireway Panel Adapter, 10 x 10 in., Steel, Gray, NEMA 1

SKU # 62398000655 Manufacturer Series: CWAD
RoHS Compliant
Connector Type: Lay-In Wireway Box Connector Panel Adapter
Material: Steel
Finish: Gray
NEMA: 1
Size: 10 x 10 in.

Additional Info: Protection Rating: IEC 60529, IP20, Dimension: 9.90 in. W x 9.90 in. H