Menu Search
HAMMOND MANUFACTURING #CWAD6

Wireway Panel Adapter, 6 x 6 in., Steel, Gray, NEMA 1

SKU # 62398026237 Manufacturer Series: CWAD
RoHS Compliant
Connector Type: Lay-In Wireway Box Connector Panel Adapter
Material: Steel
Finish: Gray
NEMA: 1
Size: 6 x 6 in.

Additional Info: Protection Rating: IEC 60529, IP20, Dimension: 5.90 in. W x 5.90 in. H