Menu Search
NVENT HOFFMAN #F44WBFG

Feed Through Wireway End Box Gray Fiberglass

SKU # 78351015930
Connector Type: Feed Through Wireway End Box
Material: Fiberglass
Finish: Gray
NEMA: 12
Wireway Cover Type: Screw-On
Size: 4 x 4 in.