Menu Search
NVENT HOFFMAN #F44WSA

Feed Through Wireway Swivel Nipple Box Gray Steel

SKU # 78351014330
Connector Type: Feed Through Wireway Swivel Nipple Box
Material: Steel
Finish: Gray
NEMA: 12
Size: 4 x 4 in.

Wireway Box-Wall Connectors: Connector Type - Feed Through Wireway Swivel Nipple Box; Material - Steel; Finish - Gray; NEMA - 12; Size - in - 4.00 x 4.00