Menu Search
NVENT HOFFMAN #F1212GPA

Lay-In Wireway End Flange Gray Steel

SKU # 78351051930
Connector Type: Lay-In Wireway End Flange
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Screw w/Hidden Hinge
Size: 12 x 12 in.