Menu Search
HAMMOND MANUFACTURING #CWHD4

Wireway Ceiling Hanger, Lay-In, Steel, Gray, NEMA 1, 4 x 4 in. Wireway, Hinged

SKU # 62398026249 Manufacturer Series: Series CWH
RoHS Compliant
Bracket Type: Wireway Ceiling Hanger
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Wireway Cover Type: Hinged
Size: 4 x 4 in.

Additional Info: Dimension: 8.12 in. W x 15.00 in. H