Menu Search
NVENT HOFFMAN #F66HD

Lay-In or Feed-Through Wireway Drop Hanger

SKU # 78351014590

Compare

Maximum number of products selected.
Bracket Type: Wireway Drop Hanger
Wireway Type: Lay-In or Feed-Through
NEMA: 12
Wireway Cover Type: Hinged, Latched
Size: 6 x 6 in.