Menu Search
HAMMOND MANUFACTURING #1485FY

Wireway Cross Fitting, Lay-In, NEMA 12, Steel, Gray

SKU # 62398045334 Manufacturer Series: 1485
RoHS Compliant
Type: Wireway Cross Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Fitting Size: 12.0 x 6.0 in.