Menu Search
HAMMOND MANUFACTURING #CWBA460

Divider, Wireway; Straight Section Barrier; 4 x 4 in. Wireway; 60 in. L

SKU # 62398026271 Manufacturer Series: CWBA
RoHS Compliant
Type: Lay-In Wireway Barrier
Material: Steel
Finish: Gray
Wireway NEMA: 1
Wireway Cover Type: Screw or Hinged
Size: 4 x 4 in.
Length: 60 in.

Additional Info: Enclosure Rating: IP20