Menu Search
HAMMOND MANUFACTURING #CWEL1090

Lay-In Wireway Elbow, NEMA 1, 10 x 10 in., 90 Deg, Steel, ANSI 61 Gray

SKU # 62398000623 Manufacturer Series: CWEL90
RoHS Compliant
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 1
Size: 10 x 10 in.
Degree: 90

Additional Info: Additional Ratings: IEC 60529, IP20