Menu Search
HAMMOND MANUFACTURING #CWEL890

Lay-In Wireway Elbow, NEMA 1, 8 x 8 in., 90 Deg, Steel, ANSI 61 Gray

SKU # 62398026221 Manufacturer Series: CWEL90
RoHS Compliant
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 1
Size: 8 x 8 in.
Degree: 90

Additional Info: Additional Ratings: IEC 60529, IP20