Menu Search
HAMMOND MANUFACTURING #1485C4Q

Lay-In Wireway Elbow, NEMA 12, 4 x 4 in., 45 Deg, Steel, ANSI 61 Gray, Outside Hinged Cover

SKU # 62398045040 Manufacturer Series: 1485 4Q
RoHS Compliant
Type: Lay-In Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 12
Cover: Outside Hinged
Size: 4 x 4 in.
Degree: 45

Additional Info: Outside Opening, Additional Ratings: JIC EMP-1-1967, JIC EGP-1-1967, IEC 60529, IP54, Includes: (1) Flat Sealing Plate