Menu Search
HAMMOND MANUFACTURING #1487D4P

Pull Through Wireway Elbow, NEMA 12, 6 x 6 in., 45 Deg, Steel, ANSI 61 Gray, Hinged Cover

SKU # 62398046520 Manufacturer Series: 1487 4P
RoHS Compliant
Type: Pull Through Wireway
Material: Steel
Finish: ANSI 61 Gray
NEMA: 12
Cover: Hinged
Size: 6 x 6 in.
Degree: 45

Additional Info: Additional Ratings: JIC EMP-1-1967, JIC EGP-1-1967, IEC 60529, IP54