Menu Search
HAMMOND MANUFACTURING #1487D4PSS

Wireway Elbow, 6 x 6 in., 45 Deg

SKU # 62398005870 Manufacturer Series: 14874PSS
RoHS Compliant
Type: Wireway
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4, 4X and 12
Cover: Butt Hinged
Size: 6 x 6 in.
Degree: 45 deg