Menu Search
Cable and Wire Management Wireways Wireway Elbows Elbow, Lay-in Wireway, Inside; Steel; Galvanized; 90 deg.

NVENT HOFFMAN

Elbow, Lay-in Wireway, Inside; Steel; Galvanized; 90 deg.

(6 Product Options)
  • Type: Elbow, Lay-in Wireway, Inside Opening
  • Material: Steel
  • Finish: Galvanized, Unpainted
  • NEMA: Type 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Elbow, Lay-in Wireway, Inside Opening
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Screw Closure
Degree: 90