Menu Search
NVENT HOFFMAN #F33G90E

Elbow, Lay-in Wireway; Steel; Gray Paint; 90 deg.; 3 x 3 in.

SKU # 78351015486
RoHS Compliant
View more versions of this product
Size: 3 x 3 in.
Type: Elbow, Lay-in Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw Closure
Degree: 90