Menu Search
NVENT HOFFMAN #F1212G90E

Elbow, Lay-in Wireway; Steel; Gray Paint; 90 deg.; 12 x 12 in.

SKU # 78351051890
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Size: 12 x 12 in.
Type: Elbow, Lay-in Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw Closure
Degree: 90