Menu Search
NVENT HOFFMAN #F8890TXGV

Elbow-Tee-Cross, Lay-In Wireway; Steel; Galvanized; 90 deg.; 8 x 8 in.

SKU # 78351088770
RoHS Compliant
View more versions of this product
Size: 8 x 8 in.
Type: Elbow-Tee-Cross, Lay-In Wireway
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Screw Closure
Degree: 90