Menu Search
NVENT HOFFMAN #F22WE225

Feed Through Wireway, 22.50 Degree, Gray, Steel, 2.50 x 2.50

SKU # 78351015740
Type: Feed Through Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 2.5 x 2.5 in.
Degree: 22.5