Menu Search
NVENT HOFFMAN #F126LE9A

Lay-In Wireway, 90 Degree, Gray, Steel, 12.00 x 6.00

SKU # 78351018810
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: Top Hinged, Latched
Size: 12 x 6 in.
Degree: 90