Menu Search
NVENT HOFFMAN #F44LE9B

Lay-In Wireway, 90 Degree, Gray, Steel, 4.00 x 4.00

SKU # 78351018350
Type: Lay-In Wireway
Material: Steel
Finish: Gray
NEMA: 12
Cover: Inside Hinged, Latched
Size: 4 x 4 in.
Degree: 90

Additional Info: Inside Opening