Menu Search
Cable and Wire Management Wireways Wireway Elbows Sweep Elbow, Lay-in Wireway; Steel; Galvanized; 90 deg.

NVENT HOFFMAN

Sweep Elbow, Lay-in Wireway; Steel; Galvanized; 90 deg.

(6 Product Options)
  • Type: Sweep Elbow, Lay-in Wireway
  • Material: Steel
  • Finish: Galvanized, Unpainted
  • NEMA: Type 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Sweep Elbow, Lay-in Wireway
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Screw Closure
Degree: 90