Menu Search
HAMMOND MANUFACTURING #1485EH

Wireway Cover Plate, 8 x 8 in., NEMA 12, Steel, Gray, Hinged Cover

SKU # 62398045295 Manufacturer Series: 1485H
RoHS Compliant
Plate Type: Wireway Cover Plate
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 8 x 8 in.

Additional Info: Dimension (HxW): 9.62 in. x 9.62 in.