Menu Search
NVENT HOFFMAN #F88LP

Lay-In Wireway End Closure, Steel, Gray Finish, NEMA 12

SKU # 78351019360

Compare

Maximum number of products selected.
Plate Type: Lay-In Wireway End Closure
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged, Latched
Size: 8 x 8 in.