Menu Search
NVENT HOFFMAN #F1010GCPNKGV

Plate, Closure; Lay-in Wireway; Steel; Galvanized; No KOs; 10 x 10 in.

SKU # 78351046750
RoHS Compliant
View more versions of this product
Size: 10 x 10 in.
Knockouts: None
Plate Type: Closure Plate, Lay-In Wireway
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Wireway Cover Type: Screw Closure