Menu Search
NVENT HOFFMAN #F88GCPNK

Plate, Closure; Lay-in Wireway; Steel; Gray Paint; No KOs; 8 x 8 in.

SKU # 78351052840
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Size: 8 x 8 in.
Knockouts: None
Plate Type: Closure Plate, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Wireway Cover Type: Screw Closure