Menu Search
HAMMOND MANUFACTURING #1486C24

Enclosure Wiring Trough, NEMA 12, 2 x 2 in., 24 in. L, 14 Gauge Steel, Gray

SKU # 62398045720 Manufacturer Series: 1486
RoHS Compliant
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2 x 2 in.
Length: 24 in.

Additional Info: Cover Type: 240.33 x 4.34