Menu Search
NVENT HOFFMAN #AT121248

Wiring Trough, 12 in. H x 12 in. D, 48 in. L, NEMA 1

SKU # 78351035612 Manufacturer Series: F40AT
RoHS Compliant
Enclosure Type: Angle Wiring Trough
Material: 14 Gauge
Finish: ANSI-61 Gray Polyester Powder Painted
NEMA: NEMA 1
Cover Type: (4) Screw
Size: HxD: 12 x 12 in.
Length: 48 in.
Knockouts: (6) Sides

The nVent HOFFMAN angled trough cuts total installation time by 80%. It eliminates the need for costly 90° conduit bends and offers flexibility for wire distribution, making it a time and cost saving solution for contractors. The unique design allows cond