Menu Search
NVENT HOFFMAN #AT6672

Wiring Trough, 6 in. H x 6 in. D, 72 in. L, (6) Screw Cover

SKU # 78351035594 Manufacturer Series: F40AT
RoHS Compliant
Enclosure Type: Angle Wiring Trough
Material: 16 Gauge Steel
Finish: ANSI-61 Gray Polyester Powder Painted
NEMA: NEMA 1
Cover Type: (6) Screw
Size: HxD: 6 x 6 in.
Length: 72 in.
Knockouts: (6) Sides

The nVent HOFFMAN angled trough cuts total installation time by 80%. It eliminates the need for costly 90° conduit bends and offers flexibility for wire distribution, making it a time and cost saving solution for contractors. The unique design allows cond