Menu Search
NVENT HOFFMAN #F8848SCSS

Wiring Trough, 8 in. W x 8 in. D, 48 in. L, Screw Cover

SKU # 78351030594 Manufacturer Series: F24
Enclosure Type: Wiring Trough
Material: 14 Gauge 304 Stainless Steel
Finish: No. 2B
NEMA: 4X
Cover Type: Screw
Size: WxD: 8 x 8 in.
Length: 48 in.

This wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Provides protection for use in corrosive or dirty indoor and outdoor environments.