Menu Search
NVENT HOFFMAN #A101024RT

Wiring Trough, Galvanized, Steel, 14 Gauge, 10.00 x 10.00

SKU # 78351043009
Enclosure Type: Wiring Trough
Material: Steel
Finish: Galvanized
NEMA: 3R
Cover Type: Slip-On
Size: 10 x 10 in.
Length: 24 in.
Knockouts: None