Menu Search
NVENT HOFFMAN #A8848RT

Wiring Trough, Galvanized, Steel, 14 Gauge, 8.00 x 8.00

SKU # 78351038400
Enclosure Type: Wiring Trough
Material: Steel
Finish: Galvanized
NEMA: 3R
Cover Type: Slip-On
Size: 8 x 8 in.
Length: 48 in.
Knockouts: None