The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #A8872RT

Wiring Trough, Galvanized, Steel, 14 Gauge, 8.00 x 8.00

SKU # 78351042999
Enclosure Type: Wiring Trough
Material: Steel
Finish: Galvanized
NEMA: 3R
Cover Type: Slip-On
Size: 8 x 8 in.
Length: 72 in.
Knockouts: None