Menu Search
NVENT HOFFMAN #F6624FG

Wiring Trough, Gray, Fiberglass Polyester, 6.00 x 6.00

SKU # 78351015960
Enclosure Type: Wiring Trough
Material: Fiberglass Polyester
Finish: Gray
NEMA: 3R
Cover Type: Screw
Size: 6 x 6 in.
Length: 24 in.
Knockouts: None

Additional Info: Additional Ratings: NEMA 12