Menu Search
NVENT HOFFMAN #F22T48HC

Wiring Trough, Gray, Steel, 14 Gauge, 2.50 x 2.50

SKU # 78351016550
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 2.5 x 2.5 in.
Length: 48 in.
Knockouts: None