Menu Search
NVENT HOFFMAN #F44T48HC

Wiring Trough, Gray, Steel, 14 Gauge, 4.00 x 4.00

SKU # 78351016630
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 4 x 4 in.
Length: 48 in.
Knockouts: None