The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #F66T60HC

Wiring Trough, Gray, Steel, 14 Gauge, 6.00 x 6.00

SKU # 78351016720
Enclosure Type: Wiring Trough
Material: Steel
Finish: Gray
NEMA: 12
Cover Type: Hinged
Size: 6 x 6 in.
Length: 60 in.
Knockouts: None