Menu Search
HAMMOND MANUFACTURING #CWJO4

Joiner, Wireway; Lay-In; NEMA 1, Hinged, Screw-On Cover, Steel; 4 x 4 in.

SKU # 62398026294 Manufacturer Series: CWJ
RoHS Compliant

Compare

Maximum number of products selected.
Type: Wireway Joiner
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged, Screw-On
Size: 4 x 4 in.
Length: 1 in.