Menu Search
HAMMOND MANUFACTURING #1485FX

Wireway Adjustable Fitting, Lay-In Wireway, 12 x 6 x 2-7 in., NEMA 12, Steel, Gray

SKU # 62398045333 Manufacturer Series: 1485 Series
RoHS Compliant
Type: Wireway Adjustable Fitting
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 12 x 6 in.
Length: 2 - 7 in.