Menu Search
HAMMOND MANUFACTURING #1485DM1

Wireway Nipple, Lay-In Wireway, 6 x 6 x 1 in., NEMA 12, Butt Hinged Cover, Steel

SKU # 62398045280 Manufacturer Series: 1485 Series
RoHS Compliant
Type: Wireway Nipple
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 6 x 6 in.
Length: 1 in.