Menu Search
HAMMOND MANUFACTURING #1487DRC

Wireway Reducer, Pull Through Wireway, 6 x 6 to 4 x 4 x 7.62 in., NEMA 12, Steel

SKU # 62398046600 Manufacturer Series: 1487 Series
RoHS Compliant
Type: Wireway Reducer
Wireway Type: Pull Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Butt Hinged and Screw Clamps
Size: 6 x 6 in. to 4 x 4 in.
Length: 7.62 in.