Menu Search
LEGRAND - WIREMOLD #C16C

SpecMate Lay-In U Channel Coupling Power Coated

SKU # 78677603316
Type: U Channel Coupling
Wireway Type: Lay-In
Finish: Power Coated
NEMA: 1
Cover: Hinged
Size: 6 x 6 in.

Easy to install, easy to modify, easy to access, and cost effective, SpecMate Type 1 wireway is ideal for all industrial, warehouse, and utility wire and cable distribution applications where dust, dirt, oil or water are not serious problems. Your installation will benefit from completely open lay-in of wires and cables without pull through hassles. Future changes and additions are fast and simple. Available in a broad range of sizes, SpecMate Wireway Systems are also offered in all industry standard sizes. Choose from dozens of paint colors which are available in polyester, epoxy or hybrid powder coat finishes to protect and enhance your wire and cable distribution system.