Menu Search
NVENT HOFFMAN #F44WX

Feed-Through Wireway Cut Off Fitting Gray Steel

SKU # 78351014320
Type: Wireway Cut Off Fitting
Wireway Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 4 x 4 in.
Length: 12 in.

Additional Info: Installation: Cut off to desired length and weld on flange.