Menu Search
NVENT HOFFMAN #F22WN2

Feed-Through Wireway Nipple Gray Steel

SKU # 78351014820
Type: Wireway Nipple
Wireway Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 2.5 x 2.5 in.
Length: 2 in.