Menu Search
NVENT HOFFMAN #F44WN6

Feed-Through Wireway Nipple Gray Steel

SKU # 78351014880
Type: Wireway Nipple
Wireway Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 4 x 4 in.
Length: 6 in.