Menu Search
NVENT HOFFMAN #F66WN6

Feed-Through Wireway Nipple Gray Steel

SKU # 78351014920
Type: Wireway Nipple
Wireway Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: None
Size: 6 x 6 in.
Length: 6 in.