Menu Search
NVENT HOFFMAN #F66LRE44

Lay-In Wireway Reducer Gray Steel

SKU # 78351018690
Type: Wireway Reducer
Wireway Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged, Latched
Size: 6 x 6 in.

Additional Info: Joins to 4.00 x 4.00 Wireway