Menu Search
NVENT HOFFMAN #F1212GUCGV

U-Connector; Lay-In Wireway; Steel; Galvanized; 12 x 12 in.

SKU # 78351089040
RoHS Compliant
Size: 12 x 12 in.
Finish: Galvanized, Unpainted
Length: 2 in.
Type: Universal U-Connector
Wireway Type: Lay-In
Material: Steel
NEMA: Type 1