Menu Search
HAMMOND MANUFACTURING #1485DJ

Wireway Junction Box, Lay-In, Steel, 14 Gauge, Gray, NEMA 12, 6 x 6 in. Wireway, Hinged

SKU # 62398045480 Manufacturer Series: 1485 J
RoHS Compliant
Type: Wireway Junction Box
Wireway Type: Lay-In
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 6 x 6 in.
Box Size: 16 x 17.87
Back Panel Size: 12.75 x 10.87