The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #1485EJ

Wireway Junction Box, Lay-In, Steel, 14 Gauge, Gray, NEMA 12, 8 x 8 in. Wireway, Hinged

SKU # 62398045296 Manufacturer Series: 1485 J
RoHS Compliant
Type: Wireway Junction Box
Wireway Type: Lay-In
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 8 x 8 in.
Box Size: 18 x 21.87
Back Panel Size: 14.75 x 12.87